WALTER CCMT060204PF4WSM20 INSERT CCMT060204-PF4 WSM20
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:CCMT060204-PF4 WSM20
Rubix:261A7452
Manufacturer :5615013

Product details : WALTER CCMT060204PF4WSM20 INSERT CCMT060204-PF4 WSM20
Technical specifications
Attributes
| Nuance/shade | wsm20 |
|---|---|
| Edge length | 6.45 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Usually arrives within 14 working days