• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Glues(607)
  • Adhesive tapes and protective films(1,264)
  • Fasteners(14,501)
  • Clamps & Knobs(324)
  • Site security(936)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,263)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Warning tapes
Marking tape
AT8H STRIPED SFTY TAPE RED/WHT 50MMX33M

AT8H STRIPED SFTY TAPE RED/WHT 50MMX33M

Marking tape Advance Tapes

See technical information
References
Advance Tapes:AT8HRED/WHT-50MMX33M
Rubix:319640
Manufacturer :110148
brand logo
brand logo
Technical specifications
Colourred

Product details : AT8H STRIPED SFTY TAPE RED/WHT 50MMX33M


Technical specifications


Attributes
Colourred
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX GF010002 GRIP TAPE 50MM X 18.3M BLACKSPARTEX TP070002 ADHESIVE FLOOR TAPE 50MM X 33M YELLOWTESA 60760 FLOOR MARKING TAPE 33MX50MM RED/WHITEAT8F PVC FLOOR MARKING TAPE RED 50MMX33M3M SAFETY STRIPE TAPE 5702 YELLOW/BLACK 50 MM X 33 M 0.14 MMLASER MARKABLE SELF ADHESIVE TAPE 120MMX300M BLACKSPARTEX GF031002 GRIP TAPE 50MM X 18.3M RED/WHITETESA 6930PV3 LASER MARKERABLE SELF ADHESIVE TAPE ROLL 120MM X 300MTESA 04169-00063-93 TAPETESA 60960 ANTI-SCRATCH PET FLOOR MARKING TAPE 20MX50MM BLUESPARTEX A0100750 HAZARDOUS WARNING TAPEYELLOW/BLACKSPARTEX 58634 DANGER DO NOT ENTER BARRIER TAPE5: MISCELLANEOUSTESA 60760 FLOOR MARKING TAPE 33MX50MM YELLOWULTRATAPE HAZARD WARNING TAPE GAS PIPE 365M LONG X 150MM WIDETESA 04169-00058-93 TAPE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap