References
Advance Tapes:AT8FRED 50MM 33M
Rubix:319638
Manufacturer :130153
Product details : AT8F PVC FLOOR MARKING TAPE RED 50MMX33M
These warning tapes are suitable for both machine and hand application. Flexible, water resistant tapes with good abrasion resistance and a high level of adhesion. UV resistant, non-corrosive adhesive that can be walked on immediately after application.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Length | 33 m |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
- Usually arrives within 14 working days
