TESA 6930PV3 LASER MARKERABLE SELF ADHESIVE TAPE ROLL 120MM X 300M
Laser Label
See technical informationSee documentsReferences
Tesa:06930-00518-03
Rubix:80210441
Manufacturer :06930-00518-03
EAN:4042448191298

Documents
Product details : TESA 6930PV3 LASER MARKERABLE SELF ADHESIVE TAPE ROLL 120MM X 300M
Tesa® 6930 is a double layer, brittle acrylic film. Marking and cutting are achieved by laser in one step, which makes it possible to realise any desirable label variation and format using only one material. The backing is highly resistant against chemicals, abrasion, temperature and ageing. The adhesive system consists of a resin modified acrylic suitable even for low energy surfaces. This high performance product is used as a tamper evident identification label over the entire lifetime of a product and also as a data carrier system for intelligent in-process steering. Available in: black (glossy, matte), silver (glossy, matte), white (glossy)
Strengths
•High contrast and excellent marking precision
Very resistant to heat, abrasion and chemicals
Tamper Evident: Manipulation leaves visible trace|Not removeable without destruction of the label
Flexible formatting and label design: marking and cutting by the laser
Efficient: Replaces a multitude of pre-made labels
Just-in-time production reduces storage needs
Very resistant to heat, abrasion and chemicals
Tamper Evident: Manipulation leaves visible trace|Not removeable without destruction of the label
Flexible formatting and label design: marking and cutting by the laser
Efficient: Replaces a multitude of pre-made labels
Just-in-time production reduces storage needs
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Length | 300 m |
| Width | 120 mm |
| Material | acrylic (backing, adhesive);coated paper (liner) |
Show UNSPSC/ECL@SS
£ 1,616.62 excl. VAT
/ Each
£ 1,939.94 incl. VAT
- Usually arrives within 14 working days
