• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Glues(607)
  • Adhesive tapes and protective films(1,264)
  • Fasteners(14,503)
  • Clamps & Knobs(324)
  • Site security(937)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,263)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protective films
Film
SUNDSTROM T06-0801 SR582 PEEL-OFF SET FOR SR 580

SUNDSTROM T06-0801 SR582 PEEL-OFF SET FOR SR 580

Film Sundström®

See technical informationSee documents
References
Sundström®:T06-0801
Rubix:230A8664
EAN:7392203002312
brand logo
brand logo
Documents

Product details : SUNDSTROM T06-0801 SR582 PEEL-OFF SET FOR SR 580


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

TESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX500MM YELLOWPROTON PACKAGING HAND STRETCH BLOWN FILM 400MM X 300M 20 MICRONPROTON PALLET WRAP BLACK 500MM X 250M 25 MICRON 402501500 PK63M 36856 DIRT TRAP CLEAR FILM PROTECTION MATERIAL 457MMX30.5MTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX50MM YELLOWTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX15MM YELLOWTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX19MM YELLOWPROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 20 MICRONTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX450MM YELLOWPROTON PACKAGING HAND STRETCH CAST FILM 500MM X 150M 34 MICRON3M 36852 DIRT TRAP PROTECTION MATERIAL WHITE 711.2MMX91.44MTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX500MM YELLOWPROTON PACKAGING HAND STRETCH BLOWN FILM 400MM X 300M 20 MICRONPROTON PALLET WRAP BLACK 500MM X 250M 25 MICRON 402501500 PK63M 36856 DIRT TRAP CLEAR FILM PROTECTION MATERIAL 457MMX30.5M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap