• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,555)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,267)
  • Fasteners(14,496)
  • Clamps & Knobs(393)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,267)
See Adhesive tapes and protective films
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Adhesive tapes and protective films
  4. Adhesive tapes
  5. Protective films
  6. Film
  7. PROTON PALLET WRAP BLACK 500MM X 200M 25 MICRON 402501500 PK6

PROTON PALLET WRAP BLACK 500MM X 200M 25 MICRON 402501500 PK6

Proton pallet wrap black 500mm x 250m 25 micron 402501500

See technical information

References

Proton Packaging:402501500
Rubix:4508500
brand logo
brand logo
brand logo
brand logo

Product details : PROTON PALLET WRAP BLACK 500MM X 200M 25 MICRON 402501500 PK6


Black Pallet Wrap standard 50mm Core

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 111.63 excl. VAT
/ Each
£ 133.96 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

3M 36852 DIRT TRAP PROTECTION MATERIAL WHITE 711.2MMX91.44MTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX19MM YELLOWTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX450MM YELLOWPROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 20 MICRONPALLET WRAP 400MM x 20MIC x 250M 32PWSTDC102PROTON PACKAGING HAND STRETCH CAST FILM 500MM X 150M 34 MICRONSUNDSTROM T06-0801 SR582 PEEL-OFF SET FOR SR 5803M 36856 DIRT TRAP CLEAR FILM PROTECTION MATERIAL 457MMX30.5MTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX50MM YELLOWTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX500MM YELLOWTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX15MM YELLOW3M 36852 DIRT TRAP PROTECTION MATERIAL WHITE 711.2MMX91.44MSPARTEX 400400460585 BUBBLE POUCHES S/A 460X585MM 125/CTN PK 125TESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX19MM YELLOWTESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX450MM YELLOW
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap