3M 36852 DIRT TRAP PROTECTION MATERIAL WHITE 711.2MMX91.44M


3M™ Dirt Trap Protection Material

References
3m:36852
rubix:80045547
manufacturer :7000000528
ean:0051131368521
brand logo
brand logo
Technical specifications
Width711.2 mm
Length91.44 m
See all Specifications

Product details : 3M 36852 DIRT TRAP PROTECTION MATERIAL WHITE 711.2MMX91.44M


Protect paint booth walls and floors with 3M™ Dirt Trap Protection Material. Our specially engineered covering material traps dust and overspray in the paint booth and brightens up the work areas. It creates better visibility for technicians and a more pleasant shop look for collision repair customers.

Our Dirt Trap Protection Material is constructed from a white non-woven material with adhesive backing for easy application on walls and floors. It helps to capture unwanted airborne particles to give you a cleaner repair.
Trap dust and overspray with 3M™ Dirt Trap Protection Material. Our white non-woven covering material is specially created to protect paint booth walls and floors, and brighten the work areas. It gives better visibility for technicians and a more pleasant shop look for collision repair customers.

Strengths

Specially engineered surface protection material protects collision repair shop walls and floors;Reduces labor and costs related to dust and paint removal;Non-woven construction traps airborne contaminants, helping to control dust and overspray;Protects other work areas such as: table tops, paint scales, paint mixing rooms walls and floors;Applies quickly and removes easily

Technical specifications


Attributes
Packaged dimensions (D x W x H)284x276x759 mm
Package weight8165 g
Width711.2 mm
Length91.44 m
ColourWhite
710 mm
91000 mm
Show UNSPSC/ECL@SS
£ 394.87 excl. VAT
/ Each
£ 473.84 incl. VAT
  • Usually arrives within 14 working days