TESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX50MM YELLOW
tesa® 4434 Elephant Skin – special masking tape for heavy sandblasting and grinding, 10m x 15mm
See technical informationSee documentsReferences
Tesa:4434 10M 50MM YELLOW
Rubix:240A6900
Manufacturer :04434-00009-00
EAN:4005800118739

Documents
Product details : TESA 04434 HIGH GRADE PAPER STENCIL MASKING TAPE 10MX50MM YELLOW
tesa® 4434 is comprised of a strong, flat paper backing and natural rubber adhesive system. The tape features excellent adhesiveness, a high tack, and good quick stick. The tape also offers excellent plottability and paint anchorage. The strong, thick, and resistant paper backing has been developed for manual cutting. Due to its extreme resistance, tesa® 4434 is mainly used as a protective material for grinding in workshops, and base pads on tables during die-cutting in the shoe, leather, and metal-working industries, and other protection works. The tape is also ideal as stencil material for sandblasting applications.
If you want to reliably protect surface areas adjacent to the targets of sandblasting and grinding, tesa® 4434 Elephant Skin is the right choice for you.
Strengths
* Strong and thick paper backing for very good durability during grinding or sandblasting applications (50 sec./4bar)
* Excellent plottability, paint anchorage and resistance to temperatures up to 100°C
* Good adhesion to various surfaces, clean removal
* Excellent plottability, paint anchorage and resistance to temperatures up to 100°C
* Good adhesion to various surfaces, clean removal
Applications
- tesa® 4434 is ideal for the protection of car parts during professional lacquering work
- The flatback paper tape offers perfect adhesion even on difficult surfaces and is suitable for reinforcement of uppers
- tesa® 4434 is also used as stencil material for sandblasting on objects such as tombstones and monuments (very good durability 50 sec./4bar)
- The tape can be used as a protective material for grinding in workshops, for base pads, or in other industrial protection works
- The flatback paper tape offers perfect adhesion even on difficult surfaces and is suitable for reinforcement of uppers
- tesa® 4434 is also used as stencil material for sandblasting on objects such as tombstones and monuments (very good durability 50 sec./4bar)
- The tape can be used as a protective material for grinding in workshops, for base pads, or in other industrial protection works
Technical specifications
Attributes
| Logistic Weight | 18456,52 g |
|---|---|
| Width | 50 mm |
| Length | 10 m |
| Thickness | 0.67 mm |
Show UNSPSC/ECL@SS
£ 19.13 excl. VAT
/ Each
£ 22.96 incl. VAT
- Usually arrives within 14 working days
