3M 36856 DIRT TRAP CLEAR FILM PROTECTION MATERIAL 457MMX30.5M


3M™ Dirt Trap Clear Film Protection Material

References
3m:36856
rubix:80045548
manufacturer :7000028295
ean:00051131368569
brand logo
brand logo
Technical specifications
Width457.2 mm
Length30.5 m
See all Specifications

Product details : 3M 36856 DIRT TRAP CLEAR FILM PROTECTION MATERIAL 457MMX30.5M


Apply 3M™ Dirt Trap Clear Film Protection Material on all clear areas that want to be protected from any grease, dirt or paint overspray. By applying this specially adhesive backed film, the surfaces can be protected, yet keep their transparency and don't reduce light and brightness.
No more scrapping-off paint and cleaning is needed - simply peel the the film off and re-apply for a fast and easy replacement.

Ideally used with 3M™ Dirt Trap Clear Film Dispenser.
3M™ Dirt Trap Clear Film Protection Material is an adhesive-backed clear film that protects lights and windows from overspray buildup. No more scraping and cleaning is needed and application and removal is easy and fast.

Strengths

Specially engineered surface protection material protects collision repair shop lights and windows.;Adhesive backing keeps material in place and removes cleanly, suitable for a variety of substrates;Applies quickly and removes easily;Ideally used with 3M™ Dirt Trap Clear Film Dispenser.

Technical specifications


Attributes
Width457.2 mm
Length30.5 m
ColourColourless
Show UNSPSC/ECL@SS
£ 75.97 excl. VAT
/ Each
£ 91.16 incl. VAT
  • Usually arrives within 14 working days