Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Accessory for gripper / holders / magnets
ECLIPSE MAGNETICS LTD M52171/40ARM ARMATURE PLATE 40MM
ECLIPSE MAGNETICS LTD M52171/40ARM ARMATURE PLATE 40MM
Accessory for gripper / holders / magnets Eclipse Magnetics
References
eclipse magnetics:
M52171/40ARM
rubix:
386A2526
manufacturer :
M52171/40ARM
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS LTD M52171/40ARM ARMATURE PLATE 40MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.70
excl. VAT
/
Each
£
6.84
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS LTD M52171/30ARM ARMATURE PLATE 30MM
ECLIPSE MAGNETICS LTD M52171/25ARM ARMATURE PLATE 25MM
ECLIPSE MAGNETICS LTD M52171/50ARM ARMATURE PLATE 50MM
ECLIPSE M52171/65ARM ARMATURE PLATE