Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Accessory for gripper / holders / magnets
ECLIPSE M52171/65ARM ARMATURE PLATE
ECLIPSE M52171/65ARM ARMATURE PLATE
Accessory for gripper / holders / magnets Eclipse Magnetics
References
eclipse magnetics:
M52171/65ARM
rubix:
80050796
manufacturer :
M52171/65ARM
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE M52171/65ARM ARMATURE PLATE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS LTD M52171/25ARM ARMATURE PLATE 25MM
ECLIPSE MAGNETICS LTD M52171/50ARM ARMATURE PLATE 50MM
ECLIPSE MAGNETICS LTD M52171/30ARM ARMATURE PLATE 30MM
ECLIPSE MAGNETICS LTD M52171/40ARM ARMATURE PLATE 40MM
ECLIPSE MAGNETICS NO E913 MAGNETIC FLOATER 1 PR
ECLIPSE MAGNETS E1035/NEO 32 X 7MM HOOK MAGNET PACK OF 5
ECLIPSE MAGNETS NEOD DISC MAGNET 10MM X 5MM PACK OF 10
ROBERT SCOTT 101497 STREETMASTER PRO LITTER PICKER 80CM
ECLIPSE POT MAGNET 24 X 14MM C/W KARABINER HOOK
GEDORE 149 MAGNETIZER AND DEMAGNETIZER
ROBERT SCOTT 101485 TIDY JON PRO 46CM GRABBING TOOL
ECLIPSE MAGNETICS LTD M52174/12VDC ELECTROMAGNET 40MM 12VDC
ECLIPSE MAGNETS FLEX MAG PICK UP TOOL 13MM X 450MM
ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
ECLIPSEMAG ELECTRO MAGNET M52175/24VDC