Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Accessory for gripper / holders / magnets
ECLIPSE MAGNETICS LTD M52171/30ARM ARMATURE PLATE 30MM
ECLIPSE MAGNETICS LTD M52171/30ARM ARMATURE PLATE 30MM
Accessory for gripper / holders / magnets Eclipse Magnetics
References
eclipse magnetics:
M52171/30ARM
rubix:
386A2525
manufacturer :
M52171/30ARM
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS LTD M52171/30ARM ARMATURE PLATE 30MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.27
excl. VAT
/
Each
£
6.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ECLIPSE M52171/65ARM ARMATURE PLATE
ECLIPSE MAGNETICS LTD M52171/40ARM ARMATURE PLATE 40MM
ECLIPSE MAGNETICS LTD M52171/50ARM ARMATURE PLATE 50MM
ECLIPSE MAGNETICS LTD M52171/25ARM ARMATURE PLATE 25MM
ECLIPSE MAGNETICS NO 813 POWER MAGNET
ECLIPSE MAGNETS E855/2 88 X 13.5MM RUBBER COATED MAGNET PACK OF 2
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W
ECLIPSE MAGNETICS ADHESIVE BACK DISC 15 X 1MM (N) N854N PACK OF 50
ECLIPSEMAG 827 ALNICO SHALLOW POT 28.5X8.5MM M4 CSK
ROBERT SCOTT 101485 TIDY JON PRO 46CM GRABBING TOOL
HITECH EVOLUTION CYCLONE MAG SWEEPER
ECLIPSE MAGNETS NEOD DISC MAGNET 10MM X 5MM PACK OF 10
ECLIPSE MAGNETIC SWEEPER 385MM HEAD
ECLIPSE M52171/65ARM ARMATURE PLATE
ECLIPSE MAGNETICS LTD M52174/12VDC ELECTROMAGNET 40MM 12VDC