Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Accessory for gripper / holders / magnets
ECLIPSE MAGNETICS LTD M52171/25ARM ARMATURE PLATE 25MM
ECLIPSE MAGNETICS LTD M52171/25ARM ARMATURE PLATE 25MM
Accessory for gripper / holders / magnets Eclipse Magnetics
References
eclipse magnetics:
M52171/25ARM
rubix:
386A2524
manufacturer :
M52171/25ARM
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS LTD M52171/25ARM ARMATURE PLATE 25MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.13
excl. VAT
/
Each
£
4.96
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS LTD M52171/40ARM ARMATURE PLATE 40MM
ECLIPSE MAGNETICS LTD M52171/30ARM ARMATURE PLATE 30MM
ECLIPSE MAGNETICS LTD M52171/50ARM ARMATURE PLATE 50MM
ECLIPSE M52171/65ARM ARMATURE PLATE
ECLIPSE MAGNETICS NO E821 BUTTON MAGNET
ECLIPSE MAGNETICS LTD M52172/24VDC ELECTROMAGNET 25MM 24VDC
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W
ECLIPSE MAGNETS E1034/NEO 25 X 7MM HOOK MAGNET PACK OF 10
ECLIPSE MAGNETICS ADHESIVE BACK DISC 10 X 1MM (N) N852N PACK OF 50
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
ECLIPSE MAGNETICS LTD M52172/12VDC ELECTROMAGNET 25MM 12VDC
ECLIPSE MAGNETICS FLEXIBLE WAREHOUSE FM683BH PACK OF 5
ECLIPSE MAGNETICS STAND E906
ECLIPSE MAGNETICS NO E913 MAGNETIC FLOATER 1 PR
HITECH EVOLUTION CYCLONE MAG SWEEPER