Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Accessory for gripper / holders / magnets
ECLIPSE MAGNETICS LTD M52171/50ARM ARMATURE PLATE 50MM
ECLIPSE MAGNETICS LTD M52171/50ARM ARMATURE PLATE 50MM
Accessory for gripper / holders / magnets Eclipse Magnetics
References
eclipse magnetics:
M52171/50ARM
rubix:
386A2527
manufacturer :
M52171/50ARM
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS LTD M52171/50ARM ARMATURE PLATE 50MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.35
excl. VAT
/
Each
£
7.62
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS LTD M52171/40ARM ARMATURE PLATE 40MM
ECLIPSE M52171/65ARM ARMATURE PLATE
ECLIPSE MAGNETICS LTD M52171/30ARM ARMATURE PLATE 30MM
ECLIPSE MAGNETICS LTD M52171/25ARM ARMATURE PLATE 25MM
ECLIPSE MAGNETICS STAND E909
ECLIPSE MAGNETICS E896 SHALLOW HOLDFAST
ECLIPSE FM663 ADHESIVE BACK MAG TAPE ROLL 13MM X 1.5MM THICK 30M
ECLIPSE MAGNETICS STAND E906
ECLIPSE MAGNETICS LTD M52171/40ARM ARMATURE PLATE 40MM
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W
ECLIPSE MAGNETS FLEX MAG PICK UP TOOL 13MM X 450MM
ECLIPSE MAGNETICS LTD M52174/24VDC ELECTROMAGNET 40MM 24VDC
ECLIPSE MAGNETICS FM650 TILES SQUARE ADHESIVE BACKED 150MM PACK OF 5
ECLIPSE MAGNETICS POT MAGNET NO 833
ECLIPSE MAGNETICS RACK STRIP 20MM WIDE WHITE 060510U8/W