Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
JOHNSTONES LEYLAND GLOSS BRILLIANT WHITE 264604 2.5L
JOHNSTONES LEYLAND GLOSS BRILLIANT WHITE 264604 2.5L
Topcoat paint Johnstone’s
References
johnstone’s:
264604
rubix:
2003618
Product details
Technical specifications
Product details : JOHNSTONES LEYLAND GLOSS BRILLIANT WHITE 264604 2.5L
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.08
excl. VAT
/
Each
£
37.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 08877 SPRAY SCHUTZ AEROSOL 500ML
RUST-OLEUM 2192 TOPCOAT AEROSOL GLOSS WHITE 500ML
RUSTOLEUM 2190 HARD HAT TOPCOAT MATT WHITE 500ML
RUST-OLEUM 2187 TOPCOAT AEROSOL PEBBLE GREY 500ML
AMBERSIL ACRYLIC PAINT BRIGHT RED RAL 3002 400 MLT 20184
RUST-OLEUM 7379MS.2.5 COMBICOLOR MULTI-SURFACE GLOSS BLACK 2.5L
JOHNSTONES COVA-PLUS VINYL MATT EMULSION BRILLIANT WHITE 301463 5L
SPARTEX 860179 PAINT AEROSOLS COLOUR ALUMINIUM WHITE RAL 9006 400ML
AMBERSIL ACRYLIC PAINT BLUE RAL 5015 400 MLT 20185
SPARTEX 860174 PAINT AEROSOLS COLOUR SILVER GREY RAL 7001 400ML
RUST-OLEUM 2136 TOPCOAT AEROSOL EMERALD GREEN 500ML
JOHNSTONES GLOSS TRAFFIC YELLOW 5L
AMBERSIL ACRYLIC PAINT SATIN BLACK 400 MLT 32060
SPARTEX 860182 PAINT AEROSOLS COLOUR MATT WHITE RAL 9010 400ML
JOHNSTONES LEYLAND GLOSS BRILLIANT WHITE 264606 5L