SPARTEX 860179 PAINT AEROSOLS COLOUR ALUMINIUM WHITE RAL 9006 400ML


Paint aerosol

References
spartex:860179
rubix:217A3677
ean:3660338151231
PAINT AEROSOLS Colour Aluminium white RAL 9006
brand logo
brand logo
brand logo
Technical specifications
Capacity400 ml
ColourOther
FinishingOther
See all Specifications

Product details : SPARTEX 860179 PAINT AEROSOLS COLOUR ALUMINIUM WHITE RAL 9006 400ML


High quality acrylic professional paint. .
For the treatment of treated and untreated materials of wood, metal, aluminium, glass, stone, cement, ceramics and various synthetic materials. .
.
Fast Drying .
Excellent covering and filling power .
Long lasting tint and gloss .
Shock and scratch Resistant .
Resistant to external conditions .
Anti-corrosion .
Unalterable and UV resistant .
Excellent grip .
.
For the ref. 860183 high temperature-operating temperature up to 690° .
.
Contents: 400 ml

Strengths

24 colors available
brand logo
brand logo

Technical specifications


Attributes
Capacity400 ml
ColourOther
FinishingOther
RAL code9006
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
  • Usually arrives within 14 working days