Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
JOHNSTONES LEYLAND GLOSS BRILLIANT WHITE 264606 5L
JOHNSTONES LEYLAND GLOSS BRILLIANT WHITE 264606 5L
Gloss
References
johnstone’s:
264606
rubix:
2003619
Technical specifications
Colour
White
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : JOHNSTONES LEYLAND GLOSS BRILLIANT WHITE 264606 5L
Provides a high gloss finish on most types of interior and exterior surfaces. Outstanding flow and levelling properties ensure easy brushing. Colour brilliant white.
Technical specifications
Attributes
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.84
excl. VAT
/
Each
£
59.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 860175 PAINT AEROSOLS COLOUR ANTHRACITE GREY RAL 7016 400ML
RUST-OLEUM 7390MS.2.5 COMBICOLOR MULTI-SURFACE MATT WHITE 2.5L
RUST-OLEUM 7378MS.0.75 COMBICOLOR MULTI-SURFACE MATT BLACK 750ML
RUST-OLEUM 2192 TOPCOAT AEROSOL GLOSS WHITE 500ML
RUST-OLEUM 2145 TOPCOAT AEROSOL MELON YELLOW 500ML
SPARTEX 860166 PAINT AEROSOLS COLOUR LILAC RED RAL 4001 400ML
SPARTEX 860170 PAINT AEROSOLS COLOUR SKY BLUE RAL 5015 400ML
RUST-OLEUM 2255 TOPCOAT AEROSOL FLUORESCENT ORANGE 500ML
SPARTEX 860159 PAINT AEROSOLS COLOUR YELLOW GOLD RAL 1004 400ML
JOHNSTONES LEYLAND CONTRACT MATT MAGNOLIA 10L
JOHNSTONES 301523 STORMSHIELD TEXTURED BRILLIANT WHITE 5L
RUST-OLEUM 505.0.43 DECOR FLAKES 430G
Duplicate of 318671
RUST-OLEUM 5382.5 FLOOR COATING 5300 STEEL GREY 5L
AMBERSIL ACRYLIC PAINT BELLE ORANGE RAL 2004 400 MLT 20559