Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Quick-release connector for welding flame
PARWELD GAS LENS NO.6 3/8IN/10MM BORE 54N16 PK 10
PARWELD GAS LENS NO.6 3/8IN/10MM BORE 54N16 PK 10
Quick-release connector for welding flame Parweld
References
parweld:
54N16S
rubix:
2000182
Product details
Technical specifications
Product details : PARWELD GAS LENS NO.6 3/8IN/10MM BORE 54N16 PK 10
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.39
excl. VAT
/
Each
£
10.07
incl. VAT
Sold out
Add to cart
Check our products from related categories
GISS 633684 FLAME DAMPER AUTO COUPLING M/F STOPGISS GAS ACETYLENE
GISS 633685 TIP, MALE, ISO OXY-ACETYLENE GAS OXYGEN/ACETYLENE
PARWELD GAS LENS BODY 45V43 1.6MM
GISS 633683 FLAME DAMPER AUTO COUPLING M/F STOPGISS GAS OXYGEN
PARWELD GAS LENS BODY 1.0MM 45V42
PARWELD COUPLER 3/8-3/8BSP MALE RH 0315070
GISS 858505 STOPGISS REGULATOR MOUNT MODEL 16X150 G ACETYLENE
PARWELD GAS LENS BODY 1.0MM 45V24
PARWELD COUPLER 1/4-3/8 BSP MALE RH 0315068
PARWELD GAS LENS BODY 3.2MM 45V27
PARWELD CP10-25 CABLE PLUG 10-25MM 150A
PARWELD GAS LENS BODY 3.2MM 45V45
PARWELD COUPLER 3/8-3/8BSP MALE LH 0315072
PARWELD SPL06 HOSE SPLICERS 1/4 6MM
PARWELD GAS LENS BODY 2.4MM 45V44