ANTEX 690D DIGITAL SOLDERING STATION 230V


Iron - Welding gun Antex

References
antex:690D
rubix:2524398
brand logo
brand logo

Product details : ANTEX 690D DIGITAL SOLDERING STATION 230V


• Station includes power supply, ST6A iron stand and a lightweight 50W industrial grade soldering iron fitted with silicone heat-resistant cable and a 2.3mm (1100) bit• Temperature range continually adjustable from 200°C to 450°C
• Digital display
• Can be calibrated by the user
• LEDs indicate mains power and iron power
• Housed in a robust metal enclosure, which is suitable for the most demanding industrial and educational environments
• Replacement bits and soldering irons are available separately
• Fully compatible with the latest European EMC and CE regulations
• Supply voltage - 230V AC
• Iron voltage - 24V
• Power - 50 Watts
• Leakage current 2.0µA

Technical specifications


Attributes
No attributes to display for this product
£ 147.49 excl. VAT
/ Each
£ 176.99 incl. VAT
  • Usually arrives within 14 working days