Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Iron - Welding gun
CKTOOLS 495009 SOLDERING IRON 25W UK PLUG
CKTOOLS 495009 SOLDERING IRON 25W UK PLUG
Electrician's Tools
References
c.k tools:
495009
rubix:
234A7128
ean:
5051074950093
Technical specifications
Power
25
W
Technical sheet / Technical file
Product details
Technical specifications
Product details : CKTOOLS 495009 SOLDERING IRON 25W UK PLUG
C.K Soldering Iron 25W Uk Plug
Technical specifications
Attributes
Power
25
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.05
excl. VAT
/
Each
£
26.46
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
WELLER T0051808799 SI-175D 175W SOLDERING IRON 240V
WELLER T0054443799 SOLDERING TIP LT H 0.8MM 54443799
WELLER 51638599 PYROPEN TIP 1.0MM WPT-01
WELLER T0054440599 SOLDERING TIP LT B 2.4MM 54440599
CKTOOLS 495010 SOLDERING IRON 40W UK PLUG
SOLDERING IRON240V60W.
WELLER T0051807799 SI-120D 120W SOLDERING IRON 240V
ANTEX SOLDERING IRON 80W SQ8W270
FACOM 1116C.BW 20-40W BI-WATT SOLDERING IRON
FACOM 1230B.20 30W SOLDERING IRON
ANTEX 690D DIGITAL SOLDERING STATION 230V
WELLER T0051608799 WP60K PYROPEN SOLDERING IRON
WELLER T0151618199 WSTA2 PYROPEN SOLDERING IRON
WELLER T0151606599 PYROPEN SOLDERING IRON WSTA-6
WELLER BENT SOLDER TIP S8 PACK OF 2