Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Iron - Welding gun
WELLER SOLDERING TIP LT K 1.2MM 0054443899
WELLER SOLDERING TIP LT K 1.2MM 0054443899
Soldering Tip, Chisel Tip Long
References
weller:
T0054443899
rubix:
1378101
Technical sheet / Technical file
Product details
Technical specifications
Product details : WELLER SOLDERING TIP LT K 1.2MM 0054443899
Strengths
Solid copper plated with Iron for maximum durability and long life
Technical specifications
Attributes
Length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.17
excl. VAT
/
Each
£
8.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELLER T0056101399 W101 SOLDER IRON 100W 120V TEMP CONTROL
FACOM 1075.H MULTIFUNCTION GAS SOLDERING IRON
WELLER T0054443799 SOLDERING TIP LT H 0.8MM 54443799
SIEVERT 700301 SOLDERING IRON BURNER (W2-003)
WELLER T0056104399 W101 SOLDER IRON 100W 240V TEMP CONTROL
WELLER T0051608799 WP60K PYROPEN SOLDERING IRON
SOLDERING IRON240V60W.
CKTOOLS 495009 SOLDERING IRON 25W UK PLUG
WELLER T0051808799 SI-175D 175W SOLDERING IRON 240V
ANTEX 690D DIGITAL SOLDERING STATION 230V
FACOM 1116C.BW 20-40W BI-WATT SOLDERING IRON
WELLER T0151618199 WSTA2 PYROPEN SOLDERING IRON
WELLER T0151606599 PYROPEN SOLDERING IRON WSTA-6
FACOM 1230B.20 30W SOLDERING IRON
ANTEX SOLDERING IRON 80W SQ8W270