Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
CHALLENGER SECURITY PRODUCTS SL0123B 45-360 WALL/CEILING MOUNT SENSOR
CHALLENGER SECURITY PRODUCTS SL0123B 45-360 WALL/CEILING MOUNT SENSOR
Alarm system Challenger
References
challenger:
SL0123B
rubix:
234A8925
Product details
Technical specifications
Product details : CHALLENGER SECURITY PRODUCTS SL0123B 45-360 WALL/CEILING MOUNT SENSOR
45-360° Wall/Ceiling Mount Sensor Black (H)147 mm x (W)88 mm x (D)50 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.74
excl. VAT
/
Each
£
57.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CHALLENGER SECURITY PRODUCTS SLFLO240B 240W PREMIUM LUMILEDS CHIP SLIM
KIDDE KF20 FIREX OPTICAL MAINS SMOKE ALRM BATT B/UP (DIA)127 MM
CHALLENGER SECURITY PRODUCTS AB1000WBX DUMMY EXTERNAL SOUND
KIDDE KF20R FIREX OPTICAL MAINS SMOKE ALARM R/C (DIA)127 MM
STEINEL GROUP 602710 MOTION DETECTOR IS 240 BLACK DUO (H)90 MM X (W)60
FIRESAFE FIRE SAFETY EQUIPMENT FXLRN 24V DC RED LED BEACON (H
AICO EI168RC RADIOLINK BASE FITS 2110160RC140SERIES (DIA)140 MM X (D)2
CP ELECTRONICS SPIR-PRM PRM SWITCHING CONCEALED FIXINGS BACK B
FIRE ANGEL HW1-PF-T 230V MAINS HEAT ALARM WITH ZINC BATTERY (DIA)126 M
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
FIRE ANGEL SM-SN-1 230V AC SMOKE ALARM WITH 10YR LITHIUM BA (DIA)141.5
FIRESAFE FIRE SAFETY EQUIPMENT FCPSG SURFACE GREEN DOUBLE POL
AICO EI208 CO DETECTOR LITHIUM BATTERY (L)120 MM X (W)105 MM X (D)45 M
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
AICO EI3000MRF SMART LINK MODULE