RUST-OLEUM 2185 TOPCOAT AEROSOL GALVA ZINC 500ML
Galvanisation Hard Hat® Galva Zinc
See technical informationSee documentsReferences
Rust-Oleum:2185
Rubix:319410
EAN:8715743005893




Documents
Product details : RUST-OLEUM 2185 TOPCOAT AEROSOL GALVA ZINC 500ML
Galvanizing Hard Hat ® Galva Zinc-The number 1 zinc coating
Strengths
Used as a primary or monolayer in a low-aggressive industrial environment, corrosive environments and areas of high humidity.
Applications
Helps protect uncoated steel and galvanized steel. For small surfaces and retouching. Ideal for retouching the soldering cords.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x240 mm |
|---|---|
| Logistic Weight | 701 g |
| Volume | 500 ml |
| Colour | grey |
| Max. Operation temperature | 450 °C |
Show UNSPSC/ECL@SS
£ 26.00 excl. VAT
/ Each
£ 31.20 incl. VAT
- In stock: Next day delivery
