LOCTITE SF 7515 SURFACE TREATMENT 5L 1444156
Corrosion-Resistant Paint
See technical informationSee documentsReferences
Loctite:SF 7515
Rubix:80113502
Manufacturer :1444156
EAN:5010266002682
Documents
Product details : LOCTITE SF 7515 SURFACE TREATMENT 5L 1444156
LOCTITE® SF 7515 is an amber-coloured, water-based surface treatment that delivers temporary protection (up to 48 hours) against flash rust on materials including aluminium, zinc, zinc alloy and cold-rolled steel surfaces. It can also be used on blasted metal surfaces as short-term corrosion protection before coating, and to improve corrosion resistance of the final coated metal. It’s a no-rinse treatment for spray and wipe application.
Technical specifications
Attributes
| Max. Operation temperature | 40 °C |
|---|
Show UNSPSC/ECL@SS
£ 77.33 excl. VAT
/ Each
£ 92.80 incl. VAT
- In stock: Next day delivery

