References
Rocol:BELT DRESSING SPRAY 300ml
Rubix:162516B
Manufacturer :34295
EAN:5024747342952


Documents
Product details : ROCOL 34295 BELT DRESSING SPRAY 300ML
Belt Dressing Spray is a colourless, non-toxic adhesive and conditioning spray that provides instant grip to prevent belt squeal, slippage and wear.
*Belt Dressing Spray* is a colourless, non-toxic adhesive and conditioning spray that provides instant grip to prevent belt squeal, slippage and wear.
The conditioning properties of Belt Dressing Spray prevent the belt from drying out and cracking to both increase transmission efficiency and extend belt life. Just a thin film of Belt Dressing Spray increases adhesion when belts are in contact with drive pulleys, reducing belt slippage that leads to glazing and over-heating.
Belt Dressing Spray is completely insoluble in water, making it equally effective in damp or wet environments.
NSF H1, ISO 21469 and "Halal certified
Strengths
The conditioning properties of Belt Dressing Spray prevent the belt from drying out and cracking to both increase transmission efficiency and extend belt life. Just a thin film of Belt Dressing Spray increases adhesion when belts are in contact with drive pulleys, reducing belt slippage that leads to glazing and over-heating.
Belt Dressing Spray is completely insoluble in water, making it equally effective in damp or wet environments.
NSF H1, ISO 21469 and Halal certified for full audit compliance and peace of mind.
Belt Dressing Spray is completely insoluble in water, making it equally effective in damp or wet environments.
NSF H1, ISO 21469 and Halal certified for full audit compliance and peace of mind.
Applications
Conditioning Spray for Most Types of Belt Drives.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Pack quantity | aerosol |
| Type | belt dressing spray |
| Min. temperature | -50 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 24.41 excl. VAT
/ Each
£ 29.29 incl. VAT
- In stock: Next day delivery