ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 36R
Gamma Combat Trouser
See technical informationSee documentsReferences
Orbit International:PCENCT-36
Rubix:2007161
EAN:5054011124939



Documents
Product details : ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 36R
Combat trousers with zip and button fastening and belt loops on the waist band. Elasticated on both sides of the waistband. Two front slant side pockets, a front mobile phone pocket, a side leg pocket and two back pockets, all flaps have plastic press studs. Internal knee patch pockets and sewn on reflective tape.
Strengths
•80% Polyester
•20% Cotton
•One leg and mobile phone pocket
•Button and zip front
•20% Cotton
•One leg and mobile phone pocket
•Button and zip front
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 36 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Material | fabric (80% polyester,20% cotton) |
Show UNSPSC/ECL@SS
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
- Delivery usually within ( 3 ) days
