References
SMC:SY9000-11-2
Rubix:112A3148
Manufacturer :SY9000-11-2
EAN:3618036159400

Product details : SMC SY9000-11-2 GASKET
Solenoid valve seal
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Type | gasket |
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Material | nbr |
| Pressure range | 0,2 - 0,7 mpa |
| Min. service pressure | 2 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 0.50 excl. VAT
/ Each
£ 0.60 incl. VAT
- Delivery usually within ( 4 ) days