References
Festo:MHA1-2X2/2G-1,5-4-4-3
Rubix:392A1931
Manufacturer :560372
EAN:4052568207182

Technical specifications
| Type | application-specific directional control valve |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 560372 VACUUM VALVE
vacuum valve MHA1-2X2/2G-1,5-4-4-3 to be mounted with a screw on any flat surface. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Width=20 mm, Standard nominal flow rate=30 l/min, Operating pressure=0 - 1,5 bar
Vacuum valve MHA1-2X2/2G-1,5-4-4-3 560372
Technical specifications
Attributes
| Type | application-specific directional control valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 30 l/min |
Show UNSPSC/ECL@SS
£ 109.35 excl. VAT
/ Each
£ 131.22 incl. VAT
- Delivery usually within ( 2 ) days