References
Festo:CPX-FB37
Rubix:131A1286
Manufacturer :2735960
EAN:4052568266080

Documents
Product details : FESTO 2735960 BUS NODE CPX-FB37
Bus node CPX-FB37 for modular electrical terminal CPX. Dimensions W x L x H=(* (including interlinking block), * 50 mm x 107 mm x 50 mm), Fieldbus interface=2x socket, M12x1, 4-pin, D-coded, Device-specific diagnostics=(* Channel and Module-orientated diagnostics, * - Undervoltage of Modules, * - Diagnostic memory), Configuration support=ESI file, Parameters configuring=(* - Diagnostic behaviour, * - Failsafe response, * - Forcing of channels, * - Signal setup, * - System parameter)
Technical specifications
Attributes
| Logistic Weight | 211,76 g |
|---|---|
| Type | bus node for terminal cpx |
Show UNSPSC/ECL@SS
£ 687.71 excl. VAT
/ Each
£ 825.25 incl. VAT
- Delivery usually within ( 2 ) days