References
Festo:VABS-S2-1S-G38-C1
Rubix:107A8633
Manufacturer :546760
EAN:4052568092481
Documents
Product details : FESTO 546760 SUB-BASE VABS-S2-1S-G38-C1
sub-base VABS-S2-1S-G38-C1 With port pattern as per ISO5599/-2. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pilot Air supply=external, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | sub-base according to iso 5599-2 |
|---|
Show UNSPSC/ECL@SS
£ 56.04 excl. VAT
/ Each
£ 67.25 incl. VAT
- Delivery usually within ( 6 ) days