Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Spool valves -Flow regulator
FESTO 6681 OR GATE OS-1/8-B
FESTO 6681 OR GATE OS-1/8-B
Gate OS
References
festo:
OS-1/8-B
rubix:
106A6419
manufacturer :
6681
ean:
4052568001292
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 6681 OR GATE OS-1/8-B
OR gate OS-1/8-B Valve function=OR function, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Mounting type=with through hole, Standard nominal flow rate=500 l/min
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
32
x
16
mm
Logistic Weight
43,1
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.62
excl. VAT
/
Each
£
54.74
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC AS2001FM-04 SPEED CONTROLLER
SMC ASQ630F-03-12S AIR SAVING VALVE
SMC AS1002FS-06A SPEED CONTROLLER
SMC AS22R-G02-06 WITH PRESSURE REDUCTION FUNCTION - AS-R
SMC VT307K-5D1-01F-Q
SMC AS2201-01-F06S SPEED CONTROLLER
SMC ASD530F-02-08S SPEED CONTROLLER
SMC ASQ530F-02-08S AIR SAVING VALVE
SMC AS1201FM-M5-04 SPEED CONTROLLER
SMC AS1211-M5-F06 SPEED CONTROLLER
FESTO 8157634 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-R38-Q8-F1A
SMC EASR100-F01 MULTI CONTROL VALVE
SMC AS3211F-02-12S SPEED CONTROLLER
FESTO 7423 OR MODULE OS-2-R-M5
SMC AS3201FS-G03-10A SPEED CONTROLLER