References
Festo:OS-2-R-M5
Rubix:106A6413
Manufacturer :7423
EAN:4052568111069

Documents
Product details : FESTO 7423 OR MODULE OS-2-R-M5
OR Module OS-2-R-M5 Valve function=OR function, Pneumatic Connection, port 1=PK-4, Pneumatic Connection, port 2=PK-4, Mounting type=with through hole, Operating pressure=0,001 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 101,1 g |
|---|---|
| Type of coupling | pk-4 |
| Type | logic element os |
Show UNSPSC/ECL@SS
£ 351.73 excl. VAT
/ Each
£ 422.08 incl. VAT
- Usually arrives within 14 working days