References
SMC:AS2001F-04-3
Rubix:120A4622
EAN:3618035546300
Product details : SMC AS2001F-04-3 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Easy installation and removal
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 200 (1/8 Basis)
Applicable Tube OD: 04 (4mm)
Made to Order: None
Option: Hexagon Lock Nut
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 200 (1/8 Basis)
Applicable Tube OD: 04 (4mm)
Made to Order: None
Option: Hexagon Lock Nut
Strengths
They are resistant to corrosion.
Technical specifications
Attributes
| Type of coupling | gas 1/8' external thread |
|---|---|
| Type | as-t |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- Delivery usually within ( 4 ) days
