SMC AS22Q-G02-10 AIR SAVING SPEED CONTROLLER
With Rapid Supply and Exhaust Function - AS-Q
See technical informationSee documentsReferences
SMC:AS22Q-G02-10
Rubix:392A8429
Manufacturer :AS22Q-G02-10

Technical specifications
| Type of coupling | push-lock (one-touch) elbow fitting |
|---|---|
| Type | air saving speed controller (as22q-g02-10) - as-q |
Documents
Product details : SMC AS22Q-G02-10 AIR SAVING SPEED CONTROLLER
Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: R, G, NPT.
Strengths
For maximum reduction of air consumption, this product should be used together with the AS-R (https://www.smc.eu/en-eu/products/with-pressure-reduction-function-as-r~158010~cfg) series
Port Size: 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Technical specifications
Attributes
| Type of coupling | push-lock (one-touch) elbow fitting |
|---|---|
| Type | air saving speed controller (as22q-g02-10) - as-q |
| Material | pbt (body a); brass (body b & end cover) with electroless nickel plating; knob/needle: pom; seals: hnbr & nbr; springs: spring steel wire |
| Max. service pressure | 7 bar |
| Series | as-q |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 24.37 excl. VAT
/ Each
£ 29.24 incl. VAT
- Usually arrives within 14 working days