Gates POWERGRIP® GT4 PPT 8MGT
Profile | 8mgt |
---|---|
Primitive length | 600 mm |
Belt width | 711.2 mm |
Gates® PowerGrip ™ GT4 ™ was developed with the latest technology and material science know-how and offers the highest load capacity of all belts in its class. Using brand new advanced materials, Gates has developed an ethylene elastomer belt with increased power capacity and extended temperature range.
The NEW PowerGrip ™ GT4 ™ belt offers more performance for a wide range of industrial applications. The belts are available in 8MGT and 14MGT tooth pitches and are ideal for high-performance drives in the machine tool, paper and textile industries, where durability and low maintenance are required.
Profile | 8mgt |
---|---|
Primitive length | 600 mm |
Belt width | 711.2 mm |
Pitch | 8 mm |
Material | ee |
Number of teeth | 75 |
Usually arrives within 14 working days