References
Festo:GF-1/4
Rubix:80336856
Manufacturer :2094
EAN:4052568000066

Documents
Product details : FESTO 2094 ROTARY DISTRIBUTOR GF-1/4
Rotary Distributor GF-1/4 With one fixed Air feed and four rotating outputs Nominal size=11,5 mm, Assembly Position=Any, Operating pressure=-0,95 - 10 bar, Max. speed=300 1/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x48x42 mm |
|---|---|
| Logistic Weight | 263,5 g |
| Type | gf rotary distributor |
Show UNSPSC/ECL@SS
£ 134.17 excl. VAT
/ Each
£ 161.00 incl. VAT
- Delivery usually within ( 6 ) days