FESTO 177573 PROTECTIVE CONDUIT FITTING MKRV-29-PG-29
MKRV protective conduit fitting
See technical informationSee documentsReferences
Festo:MKRV-29-PG-29
Rubix:123A0936
Manufacturer :177573
EAN:4052568038144

Documents
Product details : FESTO 177573 PROTECTIVE CONDUIT FITTING MKRV-29-PG-29
Protective conduit fitting MKRV-29-PG-29 straight, with fixed conduit-thread Connection, for flexible conduit Type MKR-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 23,8 g |
|---|---|
| Type | protective conduit fitting |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- Delivery usually within ( 16 ) days