U-POWER UF20186-44 FANGIO S1P SRC BLK/GRY LOWSHOE SIZE 44/10


Gfangio S1P SRC

References
u-power:UF20186-44
rubix:2586968
ean:8033546323786
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER UF20186-44 FANGIO S1P SRC BLK/GRY LOWSHOE SIZE 44/10


Safety shoes low, light and comfortable u power of the Flat Out line, with in soft suede leather upper with ultra-breathable BOLTONY inserts, aluminum toecap, anti-puncture, anti-slip and PU / PUTR GRIP sole. Soft suede upper with ultra-breathable textile inserts.
Standard : EN20345 S1P SRC

Technical specifications


Attributes
EU shoe size44
Collar heightLow
ColourBlack
Main materialLeather
Type of solesComposite Mid Sole
MaterialLeather
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ Each
£ 74.76 incl. VAT
  • In stock: Next day delivery