MASCOT 10154 KNOXVILLE GILET BLACK M


Gilet Knoxville Black

References
mascot:10154-154-09-M
rubix:378A8468
ean:5707209838407
Bodywarmer Knoxville 10154-154-09 / M
brand logo
Technical specifications
ColourBlack
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 10154 KNOXVILLE GILET BLACK M


Quilted lining. Extra protection against the cold with an extended back. Elastic in the arm hole keeps warmth from escaping. Interior zipper at lower back for logo printing / embroidery. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1080 g
ColourBlack
SizeM
Main materialPolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days