References
Mascot:10154-154-09-3XL
Rubix:378A8465
EAN:5707209838346

Product details : MASCOT 10154 KNOXVILLE GILET BLACK 3XL
Quilted lining. Extra protection against the cold with an extended back. Elastic in the arm hole keeps warmth from escaping. Interior zipper at lower back for logo printing / embroidery. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1260 g |
|---|---|
| Colour | black |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 88.53 excl. VAT
/ Each
£ 106.24 incl. VAT
- Usually arrives within 14 working days
