References
Mascot:00565-450-01-XS
Rubix:379A8436
EAN:5708628012539

Product details : MASCOT 00565 LIVERPOOL THERMAL GILET NAVY XS
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Zip right through. Kidneys protection. Front pockets. Rib at neck, waist and arms.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Colour | navy |
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 42.69 excl. VAT
/ Each
£ 51.23 incl. VAT
- Usually arrives within 14 working days
