MASCOT 00565 LIVERPOOL THERMAL GILET NAVY S


Gilet Liverpool navy

References
mascot:00565-450-01-S
rubix:379A8434
ean:5708628651028
Bodywarmer Liverpool 00565-450-01 / S
brand logo
Technical specifications
ColourNavy
SizeS
Main materialPolyester
See all Specifications

Product details : MASCOT 00565 LIVERPOOL THERMAL GILET NAVY S


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Zip right through. Kidneys protection. Front pockets. Rib at neck, waist and arms.

Technical specifications


Attributes
Logistic Weight420 g
ColourNavy
SizeS
Main materialPolyester
Grammage275 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 40.27 excl. VAT
/ Each
£ 48.32 incl. VAT
  • Usually arrives within 14 working days