References
Mascot:14548-707-06-XL
Rubix:379A8467
EAN:5711074264629

Product details : MASCOT 14548 MIRABEL THERMAL GILET WHITE XL
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Zip right through. Extra protection against the cold with an extended back. Rib at edge. Can withstand washes up to 95°C.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Colour | white |
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 370 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
