MASCOT 13648 REGINA THERMAL GILET WHITE L

Gilet Regina white

See technical information

References

Mascot:13648-707-06-L
Rubix:379A8448
EAN:5711074103881
Bodywarmer Regina 13648-707-06 / L

Technical specifications

Colourwhite
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 13648 REGINA THERMAL GILET WHITE L


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Inside breast pocket. Extra protection against the cold with an extended back. Can withstand washes up to 95°C.

Technical specifications


Attributes
Logistic Weight440 g
Colourwhite
Sizel
Main materialpolyester
Secondary colourno secondary color
Grammage370 g/m²
Material100% polyester
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
  • Usually arrives within 14 working days

Size