MASCOT 13648 REGINA THERMAL GILET WHITE 2XL


Gilet Regina white

References
mascot:13648-707-06-2XL
rubix:379A8445
ean:5711074103829
Bodywarmer Regina 13648-707-06 / 2XL
brand logo
Technical specifications
ColourWhite
Size2XL
Main materialPolyester
See all Specifications

Product details : MASCOT 13648 REGINA THERMAL GILET WHITE 2XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Inside breast pocket. Extra protection against the cold with an extended back. Can withstand washes up to 95°C.

Technical specifications


Attributes
Logistic Weight480 g
ColourWhite
Size2XL
Main materialPolyester
Grammage370 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Usually arrives within 14 working days