MASCOT 00554 SLDEN WINTER GILET GREEN 3XL


Gilet Sölden green

References
mascot:00554-620-03-3XL
rubix:385A1797
ean:5708628053310
Winter bodywarmer Sölden 00554-620-03 / 3XL
brand logo
Technical specifications
ColourGreen
Size3XL
Main materialCotton
See all Specifications

Product details : MASCOT 00554 SLDEN WINTER GILET GREEN 3XL


Bearnylon® is a water-repellent and extremely durable material. Pile lining. Phone and pen pocket. Special design of the front pocket that allows easy access to the pocket content. Two inner pockets, one with zip.

Technical specifications


Attributes
Logistic Weight1040 g
ColourGreen
Size3XL
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 66.82 excl. VAT
/ Each
£ 80.18 incl. VAT
  • Usually arrives within 14 working days