References
Mascot:00989-620-8889-S
Rubix:385A1785
EAN:5708628348010

Product details : MASCOT 00989 TRENTO WINTER GILET ANTH/BLACK S
BEARNYLON® is a water-repellent and extremely durable material. Detachable quilted vest which can also be worn separately. Easy access to phone pocket inside the breast pocket. Pleat in the back for greater freedom of movement. Individual adjustment with adjustable waist.
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Colour | grey |
| Size | s |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 240 g/m² |
| Material | 60% cotton/40% nylon (bearnylon®) |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
