MASCOT 00989 TRENTO WINTER GILET ROYAL/NAVY XS


Gilet Trento royal/navy

References
mascot:00989-620-1101-XS
rubix:385A1779
ean:5708628176392
Winter bodywarmer Trento 00989-620-1101 / XS
brand logo
Technical specifications
ColourBlue
SizeXS
Main materialCotton
See all Specifications

Product details : MASCOT 00989 TRENTO WINTER GILET ROYAL/NAVY XS


BEARNYLON® is a water-repellent and extremely durable material. Detachable quilted vest which can also be worn separately. Easy access to phone pocket inside the breast pocket. Pleat in the back for greater freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight780 g
ColourBlue
SizeXS
Main materialCotton
Grammage240 g/m²
Secondary colourNavy
Material60% cotton/40% nylon (Bearnylon®)
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days