MASCOT 00989 TRENTO WINTER GILET ROYAL/NAVY XL


Gilet Trento royal/navy

References
mascot:00989-620-1101-XL
rubix:385A1778
ean:5708628176354
Winter bodywarmer Trento 00989-620-1101 / XL
brand logo
Technical specifications
ColourBlue
SizeXL
Main materialCotton
See all Specifications

Product details : MASCOT 00989 TRENTO WINTER GILET ROYAL/NAVY XL


BEARNYLON® is a water-repellent and extremely durable material. Detachable quilted vest which can also be worn separately. Easy access to phone pocket inside the breast pocket. Pleat in the back for greater freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight840 g
ColourBlue
SizeXL
Main materialCotton
Grammage240 g/m²
Secondary colourNavy
Material60% cotton/40% nylon (Bearnylon®)
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days