Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Sensors and manometers - Accessory / Consumable
MECALINE 867663 BOTTLE OF GLYCERIN FOR PRESSURE GAUGES 250 ML
MECALINE 867663 BOTTLE OF GLYCERIN FOR PRESSURE GAUGES 250 ML
Glycerine flask
References
mecaline:
867663
rubix:
217A3584
ean:
3660338216138
Technical specifications
Type
Glycerine bottle
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 867663 BOTTLE OF GLYCERIN FOR PRESSURE GAUGES 250 ML
Glycerine flask intended for dry pressure gauges - suitable for a pressure gauge up to a diameter of 100 mm
Technical specifications
Attributes
Type
Glycerine bottle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.20
excl. VAT
/
Each
£
8.64
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC PSE201 MULTI CHANNEL CONTROLLER
SMC PSE201-B4C PRESSURE SENSOR
SMC ZS-35-C BRACKET
SCHNEIDER 230 V LED PILOT LIGH XB4BVM4
SCHNEIDER ZBE101 CONTACT BLOCK
PARKER EO-TEST-POINT-M16X2 EMA3/1/4CF
PARKER EO-TEST-POINT EMA3/3/8EDCF
ROTHENBERGER RUBBER U GAUGE MANOMETER HOSE 2M
SMC ZS-38-A1 BRACKET A
PARKER EO-TEST-POINT EMA3/10X1ORCF
SMC AR20P-310AS-F01 ADAPTOR PLATE 1/8
PARKER FLT.1213FLTGAUGE FL69121
PARKER TEST POINT EMA1/1/8CF
SCHNEIDER MOUNTING COLLAR, 22MM,
CABURXCSW241C POWER SUPPLY 230-500VAC